Combined fridge freezers, comfort, top freezer, CTesf series
Catalog # LIEBCTESF2441
Supplier: Liebherr
Specifications
- W×D×H ext.:550×629×1425 mm
- Capacity:183 + 52 l
- Description:Combined refrigerator/freezer, silver coated steel, CTesf 2441, with right interchangeable door hinge
- Seq:05
- Model:CTesf 2441 Comfort
- Cat. No.:LIEBCTESF2441
- Defrost:Refrigerator: automatic Freezer: manual
- Fans:No
- Material:Steel
- Shelves/drawers:8 glass shelves (refrigerator), 1 glass shelf (freezer), 2 baskets
- Energy class:A+
- Pk:1
Specifications
About this item
These combined fridge freezers feature electronic control system which has temperature regulation for the refrigerator compartment and time-controlled automatic superfrost function. Automatic defrosting fridge compartment has glassline storage shelves- one sectioned, with slide under half shelf option. The comfort glassline door rack is featured with glass shelf and plastic frame.
- Easy defrosting with smooth and easy-to-clean interior
- Swingline design and reversible door hinging
- Flush with wall and with front ventilation, suitable for installation in a row of kitchen units
- Adjustable-height feet at the front, transport castors and transport handles at the back