Hot air tool, HL 2020 E
STEI008192
: STEINEL
- Heating capacity:2200 W
- Temp.:80...630 °C
- Description:Hot air tool, HL 2020 E
- Environmentally Preferable:
- Electrical:220 - 230 V, 50/60 Hz
- Dimensions:253L×86W×200H mm
- Weight:880 g
- Pk:1
This electronically controlled hot air tool HL 2020 E with LCD is ideal for shaping tiles, de-soldering circuit boards, welding plastics, drying repair filler, shrinking cable sleeves, soldering pipes and a whole lot more.
- Ceramic heating element
- Brush motor
- Adjustable by joystick from 80 to 630 °C in 10 steps
- Residual heat indicator to prevent burns
- Powerful blower with precision adjustable heat
Works with 2200 watts of power and airflow control in three settings (150 l/min; 150 to 300 l/min; 300 to 500 l/min).
Airflow rate of 150 to 500 l/min.