Order Entry
Slovenia
ContactUsLinkComponent
tempmate.®-i1 Single Use Indicator, 2 to 8 °C No Start Delay, No Alarm Delay
tempmate.®-i1 Single Use Indicator, 2 to 8 °C No Start Delay, No Alarm Delay
Catalog # 620-2505
Supplier:  tempmate
undefined
tempmate.®-i1 Single Use Indicator, 2 to 8 °C No Start Delay, No Alarm Delay
Catalog # 620-2505
Supplier:  tempmate

Specifications

  • Range:
    T: −20...+50 °C
  • Resolution:
    T: 0,1 °C
  • Protection class:
    IP 67
  • Description:
    Single-use temperature indicator, tempmate..®-i1, alarm limits 2...8 °C, no start delay, no alarm delay
  • W×D×H:
    33×50×5 mm
  • Battery life:
    4 years
  • Alarm:
    Single event
  • Batteries:
    3.0 V lithium battery
  • Measurement time:
    180 days
  • Recording intervals:
    1 min
  • Temperature alarm levels:
    2...8 °C
  • Weight:
    10 g
  • Accuracy:
    T: ±0,5 °C
  • Pk:
    40

Specifications

About this item

Single-use temperature indicator for reliable low-cost cold chain monitoring.

  • Product-related temperature monitoring along the entire cold chain
  • Cost-effective and reliable
  • Smart design, intuitive operation
  • Waterproof and food compatible
  • No additional hardware or software required
  • Storage time four years
  • Intelligent LEDs for status monitoring

tempmate.®-i1 indicators are specially designed for temperature monitoring in pharmaceutical cold chain logistics. As preprogrammed device tempmate.®-i1 can be instantly used to control your temperature sensitive consignment. By comparison to chemical indicators, the 3 LEDs at the frontside of the electronic indicator gives you a fast and clear feedback of your goods condition.

Certifications: MSDS, CE.