Order Entry
Slovenia
ContactUsLinkComponent
Zinc acetate dihydrate 97%, meets analytical specification of USP
Irritant
Environment
Zinc acetate dihydrate 97%, meets analytical specification of USP
Certificates
undefined
Irritant
Environment
Zinc acetate dihydrate 97%, meets analytical specification of USP

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    98.0 to 102.0 %
  • pH:
    6.0 to 8.0 (5 % solution)
  • Chloride (Cl):
    ≤0.005 %
  • Sulfate (SO4):
    ≤0.01 %
  • Arsenic (As):
    ≤3 ppm
  • Lead (Pb):
    ≤0.002 %
  • Insoluble matter:
    ≤0.005 %
  • Alkalies + earths:
    ≤0.2 %

Specification Test Results

Related Information

Frequently Bought Together