Order Entry
Slovenia
ContactUsLinkComponent
Magnesium carbonate, meets analytical specification of USP for biochemistry
Magnesium carbonate, meets analytical specification of USP for biochemistry
Certificates
undefined
Magnesium carbonate, meets analytical specification of USP for biochemistry
Certificates

Specification Test Results

  • Appearance:
    White Powder
  • Additional info:
    Microbial enumeration tests: Passes
  • Identification:
    Conforms
  • Titration excess HCl:
    40.0 to 43.5 % (MgO)
  • Arsenic (As):
    ≤4 ppm
  • Calcium (Ca):
    ≤0.45 %
  • Iron (Fe):
    ≤0.02 %
  • Acid insoluble substances:
    ≤0.05 %
  • Soluble salts:
    ≤1.0 %

Specification Test Results

Related Information

Frequently Bought Together