Order Entry
Slovenia
ContactUsLinkComponent
1-(4-Chlorobenzhydryl)piperazine 90-95%
Corrosive
Health
1-(4-Chlorobenzhydryl)piperazine 90-95%
Certificates
undefined
Corrosive
Health
1-(4-Chlorobenzhydryl)piperazine 90-95%

Specification Test Results

  • Appearance:
    White to light beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    65 to 75 °C
  • Titration Tertiary base:
    ≥90 % (on dry substance)
  • Water:
    ≤4 % (K.F.)
  • TLC:
    ≥90 %
  • Titration with HClO4:
    ≥90.0 % (On dry substance)
  • UV:
    at 260 nm A: ≤0.30
  • Color scale:
    ≤10 APHA
  • Specific gravity:
    (20 °C) 0.900 to 0.904
  • Residue after evaporation:
    ≤0.0002 %
  • Acidity:
    ≤0.0008 meq/g

Specification Test Results

Related Information

Frequently Bought Together