VWR®, Ground joint thermometers
VWRU89095-796
- For NS:10/30
- Immersion depth:25 mm
- Length:270 mm
- Seq:02
- Accuracy:±1 °C; ±1.5 °C >100 °C
- Pk:1
- Range:−10...+150 °C
These ground joint thermometers feature a 10/30 ground joint and Celsius scale.
- Each thermometer is calibrated for specific immersion depths
- Contain the organic liquid against white back glass