VWR® Traceable® Digital Thermo-Hygrometer with Probe
Catalog # VWRU35519-020
Supplier: VWR Collection
Specifications
- Range:−40…+104 °C; 10 - 95 % RH
- Resolution:0,01 °C; 0,01 % RH
- Weight:340 g
- Seq:02
- W×D×H:89×140×32 mm
- Accuracy:±0,4 (0…40); 1,0 °C; ±1,5 % RH
- Pk:1
Specifications
About this item
These instruments are designed for use in cleanrooms, hoods, environmental chambers, corrosion analysis, food storage, drug manufacturing, process control, incubators, desiccators, and all inside /outside air monitoring. To ensure accuracy, a dielectric-polymer layer absorbs water molecules through a thin-metal electrode and causes a capacitance change proportional to relative humidity.
- Under 10 second response time
- Memory recalls minimum and maximum readings at any time
- High and low alarms can be programmed for dew point, temperature and humidity
External probe (Ø: 1,8 mm) with thermistor
Delivery: Supplied with probe, Traceable® certificate of calibration, carrying case and nine-volt battery with low battery indicator.