Order Entry
Slovenia
ContactUsLinkComponent
Titrator, Excellence Line T70
Titrator, Excellence Line T70
Catalog # METN51109011
Supplier:  Mettler - Toledo
Titrator, Excellence Line T70
Catalog # METN51109011
Supplier:  Mettler - Toledo

Specifications

  • Description:
    Titrator, Excellence T70, complete with touchscreen terminal
  • Seq:
    02
  • Model:
    T70
  • Polarisation range:
    0 - 200 µA
  • Polarisation resolution:
    0,1 µA
  • Polarisation accuracy:
    ±0,2 µA
  • Burette resolution:
    0,5 µl
  • Connections:
    Ethernet, COM, USB host, USB client, CAN Bus, TTL-I/O, pump/stirrer connection
  • Dosing accuracy:
    Error limit: 0,2% of the burette volume
  • Dosing volume:
    10 ml
  • Filling time:
    20 s at 100% filling rate
  • Languages:
    English, German, French, Italian, Spanish, Chinese, Russian, Polish, Korean, Portuguese
  • Measurement units:
    mV, µA
  • Method storage:
    100 (40 pre-programmed)
  • Weight:
    4,3 kg
  • W×D×H:
    210×246×250 mm
  • mV accuracy:
    ±2,0
  • mV range:
    ± 2000 mV
  • mV resolution:
    0,1
  • Pk:
    1

Specifications

About this item

A modular titrator for general and volumetric Karl Fischer titration including multi tasking, flexible method editing, upgradeability (additional pH-sensor or conductivity board or T90 functionality) and method loops for the integration of various methods into one. A flexible and expandable system which is easily adaptable to current and future needs.

  • High resolution Touchscreen that can be freely and conveniently positioned thanks to the cable connection; adjustable display angle
  • More than 30 methods in storage; intuitive method editor allows easy programming of complex applications and routines
  • Expandable with a sensor board (pH or conductivity) and up to three additional burette drives (for dosing and titration purposes)
  • Simultaneous processing of different tasks possible (task list)
  • Full volumetric Karl Fischer titration functionality
  • One Click® titration: User-defined homescreens with Shortcuts
  • Possibility for later upgrade to T90 titrator
Ordering information: The complete unit is supplied with terminal. All other components (burettes, titration stands etc.) need to be ordered separately.

Karl Fisher drying oven, DO308

Product Information