Order Entry
Slovenia
ContactUsLinkComponent
Cleanroom wipes, MicroSeal® VP
Cleanroom wipes, MicroSeal® VP
Catalog # BERKMSVP.0909B.8
Supplier:  BERKSHIRE
undefined
Cleanroom wipes, MicroSeal® VP
Catalog # BERKMSVP.0909B.8
Supplier:  BERKSHIRE

Specifications

  • Packed:
    Bulk, 150 wipes/bag
  • L×W:
    230×230 mm
  • Model:
    MicroSeal® VP
  • Particle generation (>=0,5 µm) - biaxial shake:
    0,53 × 10³/cm²
  • Fibres (>100 µm):
    0,038/cm²
  • Basis weight:
    130 g/m²
  • Absorbency - extrinsic:
    506 ml/m²
  • Absorbency rate:
    1 s
  • Absorbency - intrinsic:
    3,9 ml/g
  • Calliper:
    464 µm
  • Extractables - using deionised water:
    0,0037 g/m²
  • Extractables - using isopropyl alcohol:
    0,0092 g/m²
  • Ions - calcium:
    0,031 ppm
  • Ions - magnesium:
    0,0065 ppm
  • Ions - potassium:
    0,016 ppm
  • Ions - sodium:
    0,20 ppm
  • Ions - chloride:
    0,18 ppm
  • Pk:
    150

Specifications

About this item

These wipes made from 100% continuous filament polyester knit fabric are designed for the highest level of contamination control in critical processing applications.

  • Ultrasonically sealed edge for reduced fiber contamination
  • Critically low particles, fibers, ions and extractable
  • High abrasion resistance, high absorbency
  • Chemically compatible with IPA, Acetone and other solvents
  • Lightweight, high absorbency design reduces landfill waste impact when compared to more traditional heavier weight designs

Ideal for use in oxidation, metallization, CVD or Photolithography processes, chamber cleaning and CMP processing as well stencil and other print roll cleaning applications. Also suitable for cleaning of medical device products and for applying and removing cleaning and disinfecting solutions.

Suitable for use in Class 1, ISO 3, M1.5 cleanrooms.

Colour: White

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.