Centrifuge tubes
Catalog # SEMA1567
Supplier: SEMADENI
Specifications
- Closure type:Without cap
- Ø×L:24×95 mm
- Capacity:30 ml
- Seq:01
- Pk:1
Specifications
About this item
PP, clear.
- Stable
- Autoclavable
- Temperature resistant up to 130 °C
- Excellent chemical resistance
Round bottom with rim.