Ladies trousers, C.I., Design C
Trousers made of 65% polyester and 35% cotton, with soft nap on reverse side.
- Fly with zip
- Two front pockets, two back pockets with flap and velcro closure
- Leg pockets with flaps and three tool pockets, leg pocket with mobile phone pocket and two pen pockets
- Folding-ruler pocket, D-ring, inside knee pockets
Weight: 260 g/m²
These trousers can be customised. You can chose between 12 profile colours and 13 piping colours.
- Catalog No:
- KWIN1008449405838
- KWIN1008449405840
- Model:
- C.I., design C
- C.I., design C
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 260 g/m²
- 260 g/m²
Frequently Bought Together