Chemical resistant gloves, Tricotril® 736 / 737
Supplier: KCL by Honeywell
Certificates
About this item
These gloves are made in a special manufacturing process: At first, the glove is dipped to form the chloroprene layer, then the glove is dipped in a solvent-free adhesive bath. The cotton tricot is pulled on afterwards. This ensures 100% impenetrability. The seamless tricot allows a very fine touch. At the same time, the mechanical durability of the Tricopren is considerably higher than dry-coated versions.
- Broad chemical resistance, high mechanical resistance
- Good antistatic and electrostatic properties
- Seamless cotton liner
- Free from latex, solvents and vulcanisation accelerators such as thiurams or benzothiazoles
- Textured palm for improved grip when handling greasy and oily parts
Ideal for handling of contaminated heavy parts, cleaning and maintenance in chemical plants, galvanising works and applications in petrochemical and general chemical industries.
Thickness: 1,5 ± 0,2 mm
Colour: Green
EN 388 (3121), EN 374 (AJL); Cat. III; AQL 0,65 Food contact approved
Certifications: EN 388:2016 (3121X), EN ISO 374-1 Type A (AJKLOPT), EN ISO 374-5 VIRUS; Cat. III; AQL <0,65
Food contact approved
Food contact approved
Specifications
- Catalog No:
- KCHL737.11
- KCHL737.10
- 112-1764
- KCHL737.8
- KCHL737.9
- 112-1762
- 112-1763
- 112-1761
- Model:
- 737
- 737
- 736
- 737
- 737
- 736
- 736
- 736
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN 388:2016 (3121X), EN ISO 374-1 Type A (AJKLOPT), EN ISO 374-5 VIRUS
- EN 388:2016 (3121X), EN ISO 374-1 Type A (AJKLOPT), EN ISO 374-5 VIRUS
- EN 388:2016 (3121X), EN ISO 374-1 Type A (AJKLOPT), EN ISO 374-5 VIRUS
- EN 388:2016 (3121X), EN ISO 374-1 Type A (AJKLOPT), EN ISO 374-5 VIRUS
- EN 388:2016 (3121X), EN ISO 374-1 Type A (AJKLOPT), EN ISO 374-5 VIRUS
- EN 388:2016 (3121X), EN ISO 374-1 Type A (AJKLOPT), EN ISO 374-5 VIRUS
- EN 388:2016 (3121X), EN ISO 374-1 Type A (AJKLOPT), EN ISO 374-5 VIRUS
- EN 388:2016 (3121X), EN ISO 374-1 Type A (AJKLOPT), EN ISO 374-5 VIRUS
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together