Pedal Bins
Catalog # 129-3715
Supplier: SEMADENI
Specifications
- Capacity:6 L
- Description:Pedal bin
- Seq:01
- W×D×H:240×260×250 mm
- Pk:1
Specifications
About this item
Pedal bins are made of PP with removable inner bucket.
- Stable with semicircular design
- Granite colour
- Good chemical and temperature resistance