Rotary vane pumps, RZ series
Catalog # CHRS125307
Supplier: CHRIST MARTIN
Specifications
- Flow rate:5,7 m³/h
- Description:RZ 6, 230 V
- Model:RZ 6
- Connection on suction side:Quick flange DN 16
- Ultimate vacuum:2×10⁻³ mbar
- Pk:1
Specifications
About this item
Rotary vane pumps with small flange coupling DN 16.