Cleanroom compatible mopping system, ClipperMop™
ClipperMop™ (27,9 cm x 10 cm) replacement head assembly only, 1 replacement head/case
Catalog # TEXWTX7113
New Product
Supplier: Texwipe
Jump to:
Product Details & Documents
ClipperMop™ cleanroom mops are designed to use standard 230×230 mm (9×9'') and 310×310 mm (12×12'') cleanroom wipes, eliminating the need to qualify and inventory additional wipes or mop covers. The mophead uses non abrasive polyethylene clips to securely fasten one or more wipes to the head. The ClipperMop™ wipe attachment method does not release particles, fibres or dirt. The mop system can be sterilised by gamma irradiation, chemicals, vapourised hydrogen peroxide (VHP) or ethylene oxide (EtO). The powder-coated steel, telescopic handle extends from 73 to 134 cm.
- Quick and easy wipe change
- Swivel head assembly allows access to hard-to-reach areas
- Lightweight, easy to handle
The ClipperMop™ system can be used with wet, dry or sterile wipes, and is compatible with protocols for ISO Class 3 to 8 cleanrooms, sterile and aseptic areas.
Documents
Certificates
Search by Lot NumberSpecifications
- Description:ClipperMop™ (27,9 cm x 10 cm) replacement head assembly only
- Seq:4
- Packed:1 replacement head/case
- Cat. No.:TEXWTX7113



