Value Plastics ABSML-6005-1 Fitting, White Nylon over Polypropylene, Male Luer with Rotating Lock Ring, 5/16" Hex to 1/4-28 UNF Thread, 1000/PK
Catalog # MFLB15973-45BLK
Supplier: Avantor Fluid Handling
About this item
Premium luer fittings for critical applications.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Manufactured from 100% virgin raw materials in a Class 100000 environment
- Full material traceability on all items
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittigns are inspected to be free from contaminants, and are fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1/16" to 1/4", with a variety of connection options. All fittings are sold in packs of 100.
- Connection Type:Male Luer to Thread
- Flow pattern:Straight
- Description:ABSML-6005-1 Fitting, White Nylon over Polypropylene, Male Luer with Rotating Lock Ring, ⁵⁄₁₆" Hex to 1/4-28 UNF Thread, 1000/PK
- Environmentally Preferable:
- Connection type (port 1):Male Luer with Rotating Lock Ring
- No. of ports:2
- Warranty:None
- Pk:1.000
- Fitting material:Nylon
- Thread size UNF(M) (port 1):¼"-28