Masterflex® Direct-Drive Foot-Mount Air Motor, 3/4 hp
Catalog # MFLB07055-50
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Four-vane rotary design is almost maintenance free.
- Nonsparking, nonelectrical operation—safe and reliable
These combination filter/regulators save space and set-up time. Each has a manual drain and polycarbonate bowl. Temperature range is 0 to 125 °F (-18 to 51 °C). A 0 to 160 psi gauge is standard except on model 98252-00. Order gauge 68002-05.
Delivery: Includes motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and filters separately.
- Power:0,75 Air
- Description:Direct-Drive Foot-Mount Air Motor, 3/4 hp
- Height:14,29 cm
- Length:10,48 cm
- Seq:01
- Environmentally Preferable:
- Model:07055-50
- Air exhaust connection:0,25 NPT(F)
- Air inlet connection:0,25 NPT(F)
- Max. air inlet pressure:0,34019375 bar (100 psig)
- Min. motor RPM:300 rpm
- Shaft centerline:8,89 cm (3,5")
- Shaft Ø:1,27 cm (0,5")
- Air consumption:50,97 m³/h (30 ft.³/min)
- Warranty:1 year
- Pk:1
- Width:13,49 cm
- Max. motor RPM:3000 rpm
- Motor hp:3/4