Order Entry
Singapore
ContactUsLinkComponent
Parker Hannifin Chemically Inert Panel-Mount Needle Valve, 1/2" tube OD
Parker Hannifin Chemically Inert Panel-Mount Needle Valve, 1/2" tube OD
Catalog # MFLB06373-23
undefined
Parker Hannifin Chemically Inert Panel-Mount Needle Valve, 1/2" tube OD
Catalog # MFLB06373-23

About this item

Easily control flow with PFA needle valves.

  • Constructed of chemically inert PFA

When used with fluoropolymer tubing, these valves complete a chemically inert fluid pathway.

  • Connection Type:
    Compression
  • Max. pressure:
    2,7 bar
  • Max. temperature:
    149 °C (300 °F)
  • Description:
    Chemically Inert Panel-Mount Needle Valve, 1/2" tube OD
  • Environmentally Preferable:
  • Wetted materials:
    PFA
  • Tubing ext.Ø:
    0,5"
  • Warranty:
    18 months
  • Working pressure:
    40 psi
  • Pk:
    1
  • Inlet port:
    1/2" compression
  • Outlet port:
    1/2" compression