Order Entry
Singapore
Orders LinkContactUsLinkComponent
Masterflex® L/S® Precision Variable-Speed Console Drives, Avantor®

Masterflex® L/S® Precision Variable-Speed Console Drives, Avantor®

L/S® Variable-Speed Digital Drive with Remote I/O, 6 to 600 rpm; 90 to 260 VAC, IL, 2, 3400 ml/min, 600 rpm, ABS plastic and aluminium, 90 - 260 VAC; 50/60 Hz; 2,2 A
Catalog # MFLA07528-10-IL
2 year warranty
CE Compliant
CSA Certified
ISO9001
Masterflex® L/S® Precision Variable-Speed Console Drives, Avantor®
Catalog # MFLA07528-10-IL
2 year warranty
CE Compliant
CSA Certified
ISO9001
Masterflex® L/S® Precision Variable-Speed Console Drives, Avantor®
Masterflex® L/S® Precision Variable-Speed Console Drives, Avantor®

L/S® Variable-Speed Digital Drive with Remote I/O, 6 to 600 rpm; 90 to 260 VAC, IL, 2, 3400 ml/min, 600 rpm, ABS plastic and aluminium, 90 - 260 VAC; 50/60 Hz; 2,2 A

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Don’t lose control of your metering applications—digital display gives you repeatable control.

  • Flow rate 0.06 to 3400 ml/min—flow rate depends on drive rpm, pump head, and tubing size
  • Three digit LED display shows motor rpm — confirm speed setting at a glance
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control — maintain speed setting while turning pump on/off
  • Stackable, splash-resistant ABS plastic housing; IP33 rated
  • Remote control capabilities via a DB9 female connector on back of drive
  • Speed control input: 4 to 20 mA or 0 to 10 VDC
  • Pump direction (CW/CCW) via open collector or contact closure
  • Start/stop via open collector or contact closure
  • Membrane keypad for easy up-front control of speed, direction, and start/stop

These accurate analog console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

Delivery information: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.

Specifications
  • Maximum Flow Rate:
    3400 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2,2 A
  • Description:
    L/S® Variable-Speed Digital Drive with Remote I/O, 6 to 600 rpm; 90 to 260 VAC
  • Seq:
    06
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    IL
  • Max. RPM:
    600 rpm
  • No. of pump heads accepted:
    2
  • Open-head sensor:
    No
  • Speed:
    Variable
  • Cloud connected:
    No
  • Drive length:
    274 mm (10,7968")
  • Motor hp:
    1/10
  • Warranty:
    2 years
  • Motor:
    75 W
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Control type:
    Digital
  • Digital dispensing:
    No
  • Drive width:
    211 mm (8,3125")
  • Cat. No.:
    MFLA07528-10-IL
  • Drive IP rating:
    IP 33
  • Drive height:
    216 mm (8,5")
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Model:
    07528-10
  • Frequency:
    50/60 Hz
  • Washdown capable:
    No
  • Speed control:
    ±0,25% (1 rpm at 600)
  • Current:
    2,2 A
  • Min. RPM:
    6 rpm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    MFLA07528-80
    Log in for availability
    1 * 1 items - $4,760.00

Product Information

  • Catalog #
    Availability
    Price
  • DB9 male 9-pin connector for use with drives
    DB9 male 9-pin connector for use with drives
    MFLA07595-45
    Log in for availability
    1 * 1 items - $234.00

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Cable assembly for remote control, DB9(M) connector
    Cable assembly for remote control, DB9(M) connector
    MFLA07595-47
    7,9 m (25 ft.)
    Log in for availability
    1 * 25 Feet - $418.00

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, DB9 male, for use with drives
    Footswitch, DB9 male, for use with drives
    MFLA77595-35
    Log in for availability
    1 * 1 items - $620.00