Chemically Inert Panel-Mount Needle Valve, 3/8" NPT(M)
Catalog # MFLB98402-02
Supplier: Avantor Fluid Handling
About this item
Easily control flow with PFA needle valves.
- Constructed of chemically inert PFA
When used with fluoropolymer tubing, these valves complete a chemically inert fluid pathway.
- Connection Type:NPT(M)
- Max. pressure:2,7 bar
- Max. temperature:149 °C (300 °F)
- Description:Chemically Inert Panel-Mount Needle Valve, 3/8" NPT(M)
- Environmentally Preferable:
- Wetted materials:PFA
- Tubing ext.Ø:0,375"
- Warranty:1 year
- Working pressure:40 psi
- Pk:1
- Inlet port:3/8" NPT(M)
- Outlet port:3/8" NPT(M)