High-Flow Enclosed Motor PP Centrifugal Pump; 22.4 GPM/15.4 ft, 115V
Catalog # MFLB72013-20
Supplier: Avantor Fluid Handling
UL Listed
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
See all product configurations- Catalog No:
- MFLB72013-05
- Duty cycle continuous:
- Yes
- Max. pressure:
- 0,4 bar (5,7 psi)
- Max. temperature:
- 80 °C (176 °F)
- Motor hp:
- 1/38
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
High-flow polypropylene pumps utilize an open impeller design to produce high flows with very little horsepower.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:84,8 L/min (22,4 gal./min)
- Power:115 VAC; 1,90 A
- Max. pressure:0,7 bar (10 psi)
- Description:High-Flow Enclosed Motor PP Centrifugal Pump; 22,4 gal./min/15,4 ft, 115V
- Height:14,3 cm
- Length:27,3 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Motor hp:1/125
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Pk:1
- Width:12,1 cm
- Max. head:4,7 m (15,4 ft.)
- Max. motor RPM:3200 rpm