Masterflex® Hose Clamp, Acetal Copolymer, White, 0.779" ID x 0.889" ID; 100/PK
Catalog # MFLA06832-18
Supplier: Avantor Fluid Handling
About this item
Reusable white acetal copolymer clamps will not rust or corrode.
- Resists corrosion
- Clamp size: 0.779" ID x 0.889" ID
Recommended for continuous use from ambient temperature to 200ºF (93ºC). Clamps are nonconducting and stable in a wide variety of chemicals.
Once set, clamps stay put. To use, just position clamp on hose or tubing bundle and press the jaws together with a pair of pliers.
- Max. int. Ø:22,8346 mm (0,899")
- Description:Acetal Copolymer Hose Clamps, White, 0,779" x 0,889", 100/pack
- Material:Acetal
- Seq:10
- Environmentally Preferable:
- Pk:100
- Max. tubing ext.Ø:22,58 mm (0,889")
- Min. int.Ø:19,7866 mm (0,779")