Masterflex® Hose Clamp, Acetal Copolymer, White, 0.449" ID x 0.511" ID; 100/PK
Catalog # MFLA06832-06
Supplier: Avantor Fluid Handling
About this item
Reusable white acetal copolymer clamps will not rust or corrode.
- Resists corrosion
Recommended for continuous use from ambient temperature to 200ºF (93ºC). Clamps are nonconducting and stable in a wide variety of chemicals.
Once set, clamps stay put. To use, just position clamp on hose or tubing bundle and press the jaws together with a pair of pliers.
- Max. int. Ø:12,9794 mm (0,511")
- Description:Acetal Copolymer Hose Clamps, White, 0,449" x 0,511", 100/pack
- Material:Acetal
- Seq:5
- Environmentally Preferable:
- Pk:100
- Max. tubing ext.Ø:12,98 mm (0,511")
- Min. int.Ø:11,4046 mm (0,449")