VWR®, Inserts for Short Thread Vials ND9
Micro-insert, 15 mm top, 0,10 ml, Conical bottom, 6×31 mm, Borosilicate glass 5.1, Clear, No
Catalog # VWRI548-0006A
Supplier: VWR Collection
Jump to:
Specifications
- Cap included:No
- Ø×H:6×31 mm
- Capacity:0,10 ml
- Colour:Clear
- Description:Micro-insert, 15 mm top
- Material:Borosilicate glass 5.1
- Seq:03
- Base:Conical bottom



