Pipette Controllers
Product Details & Documents
These pipette controllers features lightweight construction for constant ease of use over prolonged usage.
- Powerful pump - 25 ml pipette in 4 seconds
- Eco-friendly rechargeable NiMH batteries, offering upto 8 hours of continuous output, 2 to 3 hours to charge fully
- Easily replaceable batteries
- Autoclavable tip cone for avoiding cross-contamination
- Available in vibrant colors
Unique nose cone angle for enhanced flexibility in operation, even when in fume hood. Intelligent charger prevents overcharging/heating of batteries and can be used separately, and with wall-mount and desktop stand.
Safety valve and hydrophobic filters offers double protection against fluid penetration. Exceptionally designed soft grip push buttons for an amazing user-experience. Two speed modes (high and low) along with gravity drain for unmatched convenience. Low battery indicator gives in time battery warning for no surprises.
Safety system with replaceable hydrophobic 0,45 µm PTFE filter and safety check valve.
Power: 2×1,2 V/1000 mAh rechargeable NiMH batteries
Specifications
- Colour code:Blue
- Capacity:0,1 - 100 ml
- Description:Pipette controller
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- PTFE membrane filter set, 0,45 µm (5 pcs)
Product Information
- Catalog #AvailabilityPrice
- PTFE membrane filter set, 0,20 µm (5 pcs)



