Order Entry
Singapore
Orders LinkContactUsLinkComponent
Extraction thimbles

Extraction thimbles

22×90 mm, 25×90 mm, 1,8 mm
Catalog # ADVTN08922X25X90MM
Supplier:   Advantech
Extraction thimbles
Catalog # ADVTN08922X25X90MM
Supplier:  Advantech
Extraction thimbles

22×90 mm, 25×90 mm, 1,8 mm

Price
Inquire For Price
Log in for availability
1 * 10 items
Product Details & Documents

High purity, seamless filters with a characteristic thimble shape. Applications include analysis of fats, oils, grease, pesticides, pollutants, other organics and additives in plastics and rubber materials.

Cellulose Thimbles:
Suitable for Soxhlet extractions of organic components
Dust sampling
Lipid content <0,1% by weight
Maximum operating temperature 120 °C

Borosilicate Glass Fiber Thimbles:Borosilicate glass
High temperature extractions or dust monitoring (≤500 °C)
Acid resistant (except hydrofluoric)
Acid washed for minimum trace metal content
Maximum operating temperature 500 °C

Silica Fiber Thimbles:
Use up to 1000 °C
No. 88RH is treated at 900 °C for 4 hours to stabilise the weight prior to use
Both 88R and 88RH are tapered for ease in loading into stack samplers

PTFE Fiber and PTFE/Silica Fiber Thimbles:
Durable, temperature-resistant
Non-adsorptive with respect to acid gases
PTFE is inherently hydrophobic
Little or no trace metal contamination

Specifications
  • Int.Ø×H:
    22×90 mm
  • Seq:
    27
  • Thickness:
    1,8 mm
  • Ø ext.×H:
    25×90 mm