Phase separating filters
2S, 185 mm
Catalog # ADVTN02S18.5CM
Supplier: Advantech
Jump to:
Product Details & Documents
Separate aqueous and non-aqueous phases of mixtures. Hydrophobic filters retain aqueous phase while non-aqueous phase passes through.
These filters are made from silicone treated cellulose.
Specifications
- Grade:2S
- Seq:03
- Size:185 mm
- Thickness:0,26 mm
- Cat. No.:ADVTN02S18.5CM
- Weight:120 g/m²



