Phase separating filters
2S, 125 mm
ADVTN02S12.5CM
Separate aqueous and non-aqueous phases of mixtures. Hydrophobic filters retain aqueous phase while non-aqueous phase passes through.
These filters are made from silicone treated cellulose.
- Grade:2S
- Seq:01
- Size:125 mm
- Thickness:0,26 mm
- Cat. No.:ADVTN02S12.5CM
- Weight:120 g/m²



