Order Entry
Singapore
Orders LinkContactUsLinkComponent
 

Ashless quantitative filter papers

5C, 70 mm
Catalog # ADVTN05C7.0CM
Supplier:   Advantech
Ashless quantitative filter papers
Catalog # ADVTN05C7.0CM
Supplier:  Advantech
Ashless quantitative filter papers
Ashless quantitative filter papers

5C, 70 mm

Price
$39.60
Log in for availability
1 * 100 items
Product Details & Documents

These filter papers are used for gravimetric analysis or environmental monitoring. Made of high quality alpha cotton cellulose.

  • Acid washed and rinsed with ultrapure water to neutralize

Grade No.3: Medium retention, fast flow rate paper with good chemical resistance and wet strength. Recommended for analysis of soils, fertilisers, cement, and minerals.

Grade No.5A: Retain coarse and gelatinous ppt with high flow rates. Filter hydroxides, metalic aerosols, environmetnal monitoring, and determine silica content in steel.
Grade No.5B: Retain medium size ppt such as CaCo3, PbSO4, AgCl. General purpose paper.
Grade No.5C: High retention efficiency collecting fine ppt with slow flow rate. Gravimetric analysis and collecting particles that tend toward colloidal dispersion.

Grade No.6: Retains medium-fine particulates. Uses are precision analysis of trace and precious metals, beverages, water.
Grade No.7: Highest purity paper for medium particles. Fast flow rate. Recommended for precise gravimetric analysis of minute trace and precious metals.

Grade No.4A: Hardened, smooth low ash paper with superior wet strength. Retains fine crystalline ppt with slow flow rate. Suitable for Buchner filtrations, high pressure, high chemical and pH resistance.

Grade No.4A: Hardened, smooth low ash paper with superior wet strength. Retains fine crystalline ppt with slow flow rate. Suitable for Buchner filtrations, high pressure, high chemical and pH resistance.

Specifications
  • Grade:
    5C
  • Seq:
    37
  • Size:
    70 mm
  • Thickness:
    220 µm
  • Cat. No.:
    ADVTN05C7.0CM
  • Filtration speed:
    570 s (Herzberg)
  • Ash content:
    0,01%
  • Particle retention:
    1 – 5 µm
  • Weight:
    118 g/m²