Filter holders, polysulfone
Polysulfone aseptic filter unit, Polysulfone, 300 ml, 47 mm, KP-47U
Catalog # ADVT43301020
Supplier: Advantech
Jump to:
Product Details & Documents
These polysulfone filter holders are an economical alternative to glass vacuum holders.
- Can be used aseptically
- Graduated funnels available in 300 ml, 500 ml, and 800 ml capacities
- Units are autoclavable
- Funnel and base connect with a simple twist of a single hand
The durable polysulfone plastic construction is chemically resistant and can withstand mishandling. The recessed polypropylene filter support provides sufficient clearance so that the membrane will not tear when the funnel is secured to the base.
Delivery information: All models are supplied with silicone rubber O-rings and No.8B silicone stopper. Aseptic Filter System with Receiver incudes receiver cover and hose adaptor.
Specifications
- For Ø:47 mm
- Type:KP-47U
- Capacity:300 ml
- Description:Polysulfone aseptic filter unit
- Material:Polysulfone
- Seq:02
- Filtration area:13,5 cm²
- Cat. No.:ADVT43301020
- Inlet/outlet connections:No.8B stopper adapts to standard 1 litre vacuum filter flask or vacuum manifold cup.
- Weight:0,16 kg



