Ashless quantitative filter papers
Product Details & Documents
These filter papers are used for gravimetric analysis or environmental monitoring. Made of high quality alpha cotton cellulose.
- Acid washed and rinsed with ultrapure water to neutralize
Grade No.3: Medium retention, fast flow rate paper with good chemical resistance and wet strength. Recommended for analysis of soils, fertilisers, cement, and minerals.
Grade No.5A: Retain coarse and gelatinous ppt with high flow rates. Filter hydroxides, metalic aerosols, environmetnal monitoring, and determine silica content in steel.
Grade No.5B: Retain medium size ppt such as CaCo3, PbSO4, AgCl. General purpose paper.
Grade No.5C: High retention efficiency collecting fine ppt with slow flow rate. Gravimetric analysis and collecting particles that tend toward colloidal dispersion.
Grade No.6: Retains medium-fine particulates. Uses are precision analysis of trace and precious metals, beverages, water.
Grade No.7: Highest purity paper for medium particles. Fast flow rate. Recommended for precise gravimetric analysis of minute trace and precious metals.
Grade No.4A: Hardened, smooth low ash paper with superior wet strength. Retains fine crystalline ppt with slow flow rate. Suitable for Buchner filtrations, high pressure, high chemical and pH resistance.
Grade No.4A: Hardened, smooth low ash paper with superior wet strength. Retains fine crystalline ppt with slow flow rate. Suitable for Buchner filtrations, high pressure, high chemical and pH resistance.
Specifications
- Grade:4A
- Seq:10
- Size:70 mm
- Thickness:120 µm
- Cat. No.:ADVTN04A7.0CM
- Filtration speed:915 s (Herzberg)
- Ash content:0,01%
- Particle retention:1 – 5 µm
- Weight:96 g/m²



