Order Entry
Singapore
Orders LinkContactUsLinkComponent
Graduated Pipettes, Type 1, Class AS

Graduated Pipettes, Type 1, Class AS

20 ml, 0,1 ml, 0,1 ± ml, 360 mm
Catalog # SCOT233463209
Supplier:   DWK Life Sciences
Graduated Pipettes, Type 1, Class AS
Catalog # SCOT233463209
Supplier:  DWK Life Sciences
Graduated Pipettes, Type 1, Class AS
Graduated Pipettes, Type 1, Class AS

20 ml, 0,1 ml, 0,1 ± ml, 360 mm

Price
$132.00
Log in for availability
1 * 6 items
Product Details & Documents

Made from soda-lime glass, delivered with certificate of conformity and batch certificate.

  • Calibrated to deliver (TD, Ex)
  • Type 1: Drain-out, zero at the top (numbering from the top down)
  • Graduation marks and inscriptions in highly durable blue print
  • With cotton plug ending (cotton plugs included)

Certifications: Comply with ISO 835.

Specifications
  • Capacity:
    20 ml
  • Length:
    360 mm
  • Seq:
    06
  • Division:
    0,1 ml
  • Tolerance:
    0,1 ± ml