Semi-micro balances, Explorer®
EX225D, 120 / 220 g, 0,01 / 0,1 mg, Ø 80 mm, ±0,1 mg
Catalog # OHAU30139512
Supplier: OHAUS
Jump to:
Product Details & Documents
These semi-microbalances have been designed and built for sophisticated professional weighing applications where the user requires extreme accuracy.
- 'High Speed Single Module' weighing cell delivers ultra-fast stabilisation times typically ≤3 seconds for 0,1 mg and ≤8 seconds for 0,01 mg
- Intuitive software with an icon-based colour touch screen display
- AutoCal™ automatic internal calibration which uses two internal weights to perform a linear calibration
- Save data to USB
- Four touchless sensors allow the operator to perform common functions and commands with a swipe of the hand
- Choice of anti-static glass draft shield with flip-top door, or Auto-Door - automatic draft shield doors for access to chamber without the need to touch the doors, minimising unwanted vibration
- Built-in ioniser with Auto-Door models
- LIMS compatibility
A user-manager function provides profiles for one administrator and five additional users together with a below minimum sample weight indicator and real time clock for GLP/GMP data collection.
Ordering information: A selection of OIML EC approved balances denoted M (e.g., EX125DM) are also available. For the full range of accessories for the Explorer® semi-micro balance please contact your local Avantor sales office.
Specifications
- Model:EX225D
- Pan/Platform Size:Ø 80 mm
- Seq:07
- Readability:0,01 / 0,1 mg
- Weighing cap.:120 / 220 g
- Linearity:±0,1 mg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Density determination kit for Explorer®/Adventurer® balances (0,01, 0,1 and 1 mg models only)Density determination kit for Explorer®/Adventurer® balances (0,01, 0,1 and 1 mg models only)OHAU80253384Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Ethernet interface kit for Explorer® series
Product Information
- Catalog #AvailabilityPrice
- Sinker glass for density determination kit
Product Information
- Catalog #AvailabilityPrice
- Anti-theft device (Laptop lock) for Explorer®/Adventurer®/MB seriesAnti-theft device (Laptop lock) for Explorer®/Adventurer®/MB seriesOHAU80850043Log in for availability1 * 1 items



