Precision balances, Adventurer®
AX423/E, 420 g, 0,001 g, Ø 130 mm, ±2 mg
OHAU30100608
: OHAUS
A range of balances with multiple features but uncomplicated weighing capabilities providing the user with rapid, accurate results for routine weighing and measurement activities. Applications include weighing, formulation, dynamic weighing, parts counting, totalisation, density determination, check weighing and percentage weighing. Ideal for use in laboratory, pharmacy, light industrial areas and in classrooms.
- Fast stabilisation and reliable operation
- Wide viewing angle colour touchscreen (109 mm) for quick access to its application modes
- Dual USB ports with GLP/GMP tracking capabilities
- 17 weighing units
- AutoCal™ option ensures solid weighing performance and accurate, repeatable results
- LIMS compatibility
: For the full range of available accessories please contact Avantor.
: Supplied with AC adapter.
: Model with suffix /E are external calibration only.
- Model:AX423/E
- Pan/Platform Size:Ø 130 mm
- Seq:04
- Readability:0,001 g
- Weighing cap.:420 g
- Linearity:±2 mg
Accessories
- Description
- OHAU80253384Density determination kit for Explorer®/Adventurer® balances (0,01, 0,1 and 1 mg models only)1 * 1 items
- Description
- Description
- Description
- Description



