Precision balances, Adventurer®
AX622, 620 g, 0,01 g, 175×195 mm, ±20 mg
Catalog # OHAU30122632
Supplier: OHAUS
Jump to:
Product Details & Documents
A range of balances with multiple features but uncomplicated weighing capabilities providing the user with rapid, accurate results for routine weighing and measurement activities. Applications include weighing, formulation, dynamic weighing, parts counting, totalisation, density determination, check weighing and percentage weighing. Ideal for use in laboratory, pharmacy, light industrial areas and in classrooms.
- Fast stabilisation and reliable operation
- Wide viewing angle colour touchscreen (109 mm) for quick access to its application modes
- Dual USB ports with GLP/GMP tracking capabilities
- 17 weighing units
- AutoCal™ option ensures solid weighing performance and accurate, repeatable results
- LIMS compatibility
Ordering information: For the full range of available accessories please contact Avantor.
Delivery information: Supplied with AC adapter.
Caution: Model with suffix /E are external calibration only.
Specifications
- Model:AX622
- Pan/Platform Size:175×195 mm
- Seq:07
- Readability:0,01 g
- Weighing cap.:620 g
- Linearity:±20 mg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Density determination kit for Explorer®/Adventurer® balances (0,01, 0,1 and 1 mg models only)Density determination kit for Explorer®/Adventurer® balances (0,01, 0,1 and 1 mg models only)OHAU80253384Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Anti-theft device (Laptop lock) for Explorer®/Adventurer®/MB seriesAnti-theft device (Laptop lock) for Explorer®/Adventurer®/MB seriesOHAU80850043Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- SF40A impact printer for Ohaus balances
Product Information
- Catalog #AvailabilityPrice
- Cable, USB interface, (type A to B)
Product Information
- Catalog #AvailabilityPrice
- Dust coverfor explorer semi-micro balances



