Cryogenic vials, Nalgene®
SYSTEM 100™ cryogenic vials with bar code, 1,50 ml, Conical bottom, 12×48 mm, PP, Yes, Screw cap, +
Catalog # NALG5001-1020
Supplier: Thermo Fisher Scientific
Cryogenic vials, Nalgene®
Catalog # NALG5001-1020
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Suitable for storage from general cold storage refrigeration (+4 °C) down to the vapour phase of liquid nitrogen.
- Black barcode on white background for high contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
- External thread, conical bottom, self-standing
- Non cytotoxic, DNase- and RNase-free
PPCO, sterile.
System 100™ vials with PP closure and internal silicone gasket allow for maximum storage capacity.
Documents
Certificates
Search by Lot NumberSpecifications
- Cap included:Yes
- Ø×H:12×48 mm
- Sterile:+
- Capacity:1,50 ml
- Description:SYSTEM 100™ cryogenic vials with bar code
- Material:PP
- Seq:04
- Cap type:Screw cap
- Base:Conical bottom
- Cat. No.:NALG5001-1020
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



