Safety cans
With fine dosage spout incl. pressure-relief valve, 1 l, 111×235 mm
Catalog # BURK2601-1001
Supplier: BURKLE
Jump to:
Product Details & Documents
Safety cans, made of high quality and chemically resistant stainless steel with PTFE gaskets.
- Easy handling, ergonomic design and high stability
- Flame traps and explosion-proof
- Pressure relief valve (vent at about 0,3 bar)
- Self-closing metering devices
Protection from exploding through flame protection and excess pressure valve, the containers have a high degree of chemical resistance. Can with removable flame protection in the filling connector and excess pressure valve in the self-closing fine dosage spout (pressure balance from about 0,3 bar).
Specifications
- Ø×H:111×235 mm
- Capacity:1 l
- Description:With fine dosage spout incl. pressure-relief valve
- Seq:01



