Lockout hasps
Lockout hasp, 25 mm diameter jaws, Red
Catalog # BRDY65375
Supplier: Brady
Jump to:
Product Details & Documents
These lockout hasps are ideal for use during group lockout situations.
- Hasps are constructed of vinyl-coated high tensile steel and are plated to resist rust
- Lock holes are 9,5 mm (³/₈") diameter to accommodate most standard lock shackles
Specifications
- Type:Lockout hasp, 25 mm diameter jaws
- Colour:Red
- Seq:01



