Order Entry
Singapore
Orders LinkContactUsLinkComponent
VWR®, Refrigerated Circulating Baths with MX Temperature Controller

VWR®, Refrigerated Circulating Baths with MX Temperature Controller

MX07R-20 (space saving), −20...+135 °C, ±0,07 °C, 1,1 kW, 0,2 kW, 7 l, 221×541×645 mm
Catalog # VWRU89202-968
Supplier:   VWR Collection
VWR®, Refrigerated Circulating Baths with MX Temperature Controller
Catalog # VWRU89202-968
Supplier:  VWR Collection
VWR®, Refrigerated Circulating Baths with MX Temperature Controller
VWR®, Refrigerated Circulating Baths with MX Temperature Controller

MX07R-20 (space saving), −20...+135 °C, ±0,07 °C, 1,1 kW, 0,2 kW, 7 l, 221×541×645 mm

Price
$9,850.00
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel baths with user friendly MX temperature controller plus three control buttons and on-screen prompts. Baths can be used for external closed loop circulation. The controller rests on a chemically resistant DuraTop™ deck, which is cool to the touch, even when working at high temperatures, and units feature LidDock™ lid stowing system. Cool Command™ technology regulates the amount of cooling required, saving energy while providing rapid cooling and precise control at elevated temperatures.

  • Large EasyView™ LCD display with alarm or fault icons plus English prompts and menus
  • User-adjustable high and low temperature limits and low liquid level alarms
  • Single speed pressure pump with external closed loop circulation capability
  • Integral pump and heater coil protection
  • Single point calibration

Maximum pump capacities:
11,9 L/min, 120 mbar.

Maximum pump capacities:
10,6 l/min, 100 mbar

Certifications: Complies with DIN 12876-1, Safety Class I.

Delivery information: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included.

Caution: Cooling capacity at 20 °C

Specifications
  • Heating capacity:
    1,1 kW
  • Temperature Range:
    −20...+135 °C
  • Capacity:
    7 l
  • Seq:
    04
  • W×D×H:
    221×541×645 mm
  • Cooling capacity:
    0,2 kW
  • Temp. stability:
    ±0,07 °C
  • Type:
    MX07R-20 (space saving)