Order Entry
Singapore
Orders LinkContactUsLinkComponent
 

LiChrospher®, HPLC Columns

Analytical, Si 100, 100 Å, 5 µm, 4,60 mm, 250 mm
  HICHLISP100-5-250A
   Low Manufacturing Impact
 :   Avantor
LiChrospher®, HPLC Columns
  HICHLISP100-5-250A
 :  Avantor
   Low Manufacturing Impact
LiChrospher®, HPLC Columns
LiChrospher®, HPLC Columns

Analytical, Si 100, 100 Å, 5 µm, 4,60 mm, 250 mm

 
$1,370.00
   
1 * 1 items
 

LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.

  • Spherical porous silica
  • Base deactivated LiChrospher® RP-select B
  • High efficiency packed columns
 
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Seq:
    32
  • Phase:
    Si 100
  • Cat. No.:
    HICHLISP100-5-250A
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Environmentally Preferable:
    Low Manufacturing Impact