Erlenmeyer flasks, RAY-SORB®, KIMBLE®
250 ml, 132 mm, 82 mm
KIML26610-250
Manufactured from 33 expansion, low extractable borosilicate glass.
- Without a capacity scale
- With colour coded standard taper PTFE stopper
These flasks are processed to protect materials which are sensitive to the light of shorter wavelengths.
Designed from ASTM Specification E1404, Type II, Class II requirements. Glass conforming to to USP Type I and ASTM E438, Type I, Class A requirements, and then RAY-SORB® processed.
- Ext.Ø:82 mm
- Capacity:250 ml
- Height:132 mm
- Seq:02



