Erlenmeyer flasks with screw cap, PYREX®
500 ml, 50 ml, 186 mm, 102 mm, 38-430M
Supplier: Corning
Jump to:
Product Details & Documents
Made of PYREX® borosilicate glass, with phenolic screw caps.
- Excellent chemical resistance
- Excellent temperature resistance
- Graduated to show approximate capacity
- With marking spot
Erlenmeyer flasks with phenolic screw caps are ideal for use as a shaker flask or for mixing, media prep and storage needs. Impact resistant caps are equipped with cemented-in, inert white rubber liners which are resistant to steam sterilisation. Their uniform wall thickness provides the proper balance between mechanical strength and thermal shock resistance.
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:102 mm
- Graduation Interval:50 ml
- Thread:38-430M
- Capacity:500 ml
- Height:186 mm
- Seq:06



