Erlenmeyer flasks with screw cap, PYREX®
50 ml, 10 ml, 78 mm, 50 mm, 24-410
Supplier: Corning
Jump to:
Product Details & Documents
Made of PYREX® borosilicate glass, with phenolic screw caps.
- Excellent chemical resistance
- Excellent temperature resistance
- Graduated to show approximate capacity
- With marking spot
Erlenmeyer flasks with phenolic screw caps are ideal for use as a shaker flask or for mixing, media prep and storage needs. Impact resistant caps are equipped with cemented-in, inert white rubber liners which are resistant to steam sterilisation. Their uniform wall thickness provides the proper balance between mechanical strength and thermal shock resistance.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:50 mm
- Graduation Interval:10 ml
- Thread:24-410
- Capacity:50 ml
- Height:78 mm
- Seq:01



