Order Entry
Singapore
Orders LinkContactUsLinkComponent
 

Erlenmeyer flasks with screw cap, PYREX®

1000 ml, 50 ml, 218 mm, 128 mm, 38-430M
  CORN4985-1L
 :   Corning
Erlenmeyer flasks with screw cap, PYREX®
  CORN4985-1L
 :  Corning
Erlenmeyer flasks with screw cap, PYREX®
Erlenmeyer flasks with screw cap, PYREX®

1000 ml, 50 ml, 218 mm, 128 mm, 38-430M

 
$1,020.00
   
1 * 12 items
 

Made of PYREX® borosilicate glass, with phenolic screw caps.

  • Excellent chemical resistance
  • Excellent temperature resistance
  • Graduated to show approximate capacity
  • With marking spot

Erlenmeyer flasks with phenolic screw caps are ideal for use as a shaker flask or for mixing, media prep and storage needs. Impact resistant caps are equipped with cemented-in, inert white rubber liners which are resistant to steam sterilisation. Their uniform wall thickness provides the proper balance between mechanical strength and thermal shock resistance.

 

 
  • Ext.Ø:
    128 mm
  • Graduation Interval:
    50 ml
  • Thread:
    38-430M
  • Capacity:
    1000 ml
  • Height:
    218 mm
  • Seq:
    07