Volumetric pipettes, class A, serialised, PYREX®
7 ml, 0,01 ml ± ml, Green, 420 mm
: Corning
These PYREX® volumetric pipettes are calibrated to Class A tolerances in accordance with ASTM E-542 and ASTM E-969.
- Reusable precision pipettes
- Colour-coded markings are enameled onto the glass
PYREX® serialised/certified volumetric glassware is now tested and calibrated in an ISO/IEC 17025 certified laboratory.
Each pipette is individually serialized and supplied with a Certificate of Identification and capacity, traceable to NIST standards. These precision PYREX® volumetric pipettes are manufactured and calibrated 'To Contain' (TC: bottom line) and 'To Deliver' (TD: top line) to specifications for Class A volumetric ware.
- Colour code:Green
- Capacity:7 ml
- Length:420 mm
- Seq:07
- Tolerance:0,01 ml ± ml



