Volumetric pipettes, class A, serialised, PYREX®
3 ml, 0,01 ml ± ml, Black, 356 mm
Supplier: Corning
Jump to:
Product Details & Documents
These PYREX® volumetric pipettes are calibrated to Class A tolerances in accordance with ASTM E-542 and ASTM E-969.
- Reusable precision pipettes
- Colour-coded markings are enameled onto the glass
PYREX® serialised/certified volumetric glassware is now tested and calibrated in an ISO/IEC 17025 certified laboratory.
Each pipette is individually serialized and supplied with a Certificate of Identification and capacity, traceable to NIST standards. These precision PYREX® volumetric pipettes are manufactured and calibrated 'To Contain' (TC: bottom line) and 'To Deliver' (TD: top line) to specifications for Class A volumetric ware.
Certificates
Search by Lot NumberSpecifications
- Colour code:Black
- Capacity:3 ml
- Length:356 mm
- Seq:03
- Tolerance:0,01 ml ± ml



