Volumetric pipettes, color-coded, class A, PYREX®
50 ml, 0,05 ± ml, Red, 516 mm
Supplier: Corning
Jump to:
Product Details & Documents
Colored markings remain sharply legible for the life of pipette.
- Reusable, rugged construction
- Colour-coded
- Coloured enamel graduations and markings
Ruggedly constructed and properly proportioned, pipettes have accuracy tolerances to meet or exceed the strict requirements for Class A Volumetric Ware as indicated by ASTM E969.
Specifications
- Colour code:Red
- Capacity:50 ml
- Length:516 mm
- Seq:10
- Tolerance:0,05 ± ml



