Volumetric pipettes, color-coded, class A, PYREX®
1 ml, 0,01 ± ml, Blue, 313 mm
Supplier: Corning
Jump to:
Product Details & Documents
Colored markings remain sharply legible for the life of pipette.
- Reusable, rugged construction
- Colour-coded
- Coloured enamel graduations and markings
Ruggedly constructed and properly proportioned, pipettes have accuracy tolerances to meet or exceed the strict requirements for Class A Volumetric Ware as indicated by ASTM E969.
Specifications
- Colour code:Blue
- Capacity:1 ml
- Length:313 mm
- Seq:01
- Tolerance:0,01 ± ml



