NMR sample tubes, 10 mm, PYREX®, CORNING®
177,8 mm, 381 µm, 76,2 µm, 100 MHz, Regular
Catalog # CORN6982F-7
Supplier: Corning
Jump to:
Product Details & Documents
Made of PYREX® borosilicate glass.
These precision 10 mm diameter, 7 inch long PYREX® NMR tubes are compatible with ground joints, valves, and vacuum racks. They are designed for use on NMR spectrometers running from 400 - 600 MHz.
Outer Ø: 10,00 + 0,000 to 0,013 mm
Internal Ø: 9,07 ±0,013 mm
Specifications
- Camber:381 µm
- Concentricity:76,2 µm
- Frequency:100 MHz
- Type:Regular
- Length:177,8 mm
- Seq:02



